4 in. No Hub Cast Iron Cleanout
CO-200 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron body
- 7 in diameter
- Brass cleanout plug
- 4 in no hub
- Gas-tight
Documents
Specifications
- Adjustable:
- No
- Collection:
- CO-200 Series
- Cover Shape:
- Round
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- UPC:
- 098268063134