4 in. No Hub Cast Iron Cleanout
CO-380 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Countersunk plug
- Cast iron body
- XHD load rating
- Round
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Collection:
- CO-380 Series
- Drain Base Height:
- 2-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6 in
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- Outlet Type:
- No Hub
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- UPC:
- 098268028805