4 in. Threaded Cleanout
CO-590 Series 4 in. Threaded Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threaded brass plug
- 4 in
- Stainless steel access cover
- Vandal proof screw
Specifications
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- CO-590 Series
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 7 in
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 4 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- Threaded
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 098268167627