4 in. Solvent Weld Plastic Cleanout
CO12 Series 4 in. Solvent Weld Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 in plain connection
- 5 in top is made from nickel bronze
- Body material is PVC
- Features a poly plug
Documents
Specifications
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Collection:
- CO12 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-1/8
- Drain Base Height:
- 4
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-3/8
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Solvent Weld
- Plug Included:
- Yes
- UPC:
- 098268199833