4 in. No Hub Ductile Iron Cleanout
CO20 Series 4 in. No Hub Ductile Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Cast iron body
- Adjustable 5 in DI top
- 4 in no hub connection
- Gasketed brass cleanout plug
Specifications
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- CO20 Series
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- UPC:
- 098268278934