3/8 IN CTS PLASTIC COUPLING
Coupling 3515 3/8 IN CTS PLASTIC COUPLING
Product Details
Product Details
- No tools required for installation or removal
- Rotates under pressure after installed for high flexibility during installation
- Can be used for hot and cold water applications, including behind the wall applications
- Works with copper, CPVC, PEX, and CTS rated pipe
- Zero-leak connections
- 25-year limited warranty
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- Collection:
- Coupling 3515
- Color Finish Name:
- Plastic
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 75
- Minimum Temperature:
- 33
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including Bisphenol A, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- W351508
- UL Listed:
- No
- UPC:
- 098268298550
- Weight:
- 0.05