This product requires certification to purchase.

3/4 in. Copper PEX Crimp Ring (Pack of 100)

Watts

CrimpRing™ 3/4 in. Copper PEX Crimp Ring (Pack of 100)

  • Fast #
  • Part #W81001080
  • Item #2435436
  • Manufacturer Part #81001080
3.4 out of 5 Customer Rating
Brand image
Watts

CrimpRing™ 3/4 in. Copper PEX Crimp Ring (Pack of 100)

  • Fast #
  • Part #W81001080
  • Item #2435436
  • Manufacturer Part #81001080
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Copper
  • Quick, reliable connection
  • Packed in a resealable poly bag
  • For use with SDR-9 PEX pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Package Quantity
Count of 100
Weight
1.8 lb
Width
9 in
Characteristics & Features
Collection
CrimpRing™
Fitting Type
PEX Ring
Material
Copper
Warranty & Product Information
UPC
840213020859