This product requires certification to purchase.

1/2 Comp X 1 TRNK 16 PEX Manifold With BV

Watts

CustomCut 1/2 Comp X 1 TRNK 16 PEX Manifold With BV

  • Fast #
  • Part #W81010692
  • Item #3699332
  • Manufacturer Part #81010692
5 out of 5 Customer Rating
Brand image
Watts

CustomCut 1/2 Comp X 1 TRNK 16 PEX Manifold With BV

  • Fast #
  • Part #W81010692
  • Item #3699332
  • Manufacturer Part #81010692
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
CustomCut
Depth:
84
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression x Compression
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in x 1 in x 1/2 in
Height:
4
Length:
48
Type:
W81010692
UPC:
840213096397