4 x 2 in. Adjustable Closet Carriage with 2 Auxiliary Connector
Drainage 4 x 2 in. Adjustable Closet Carriage with 2 Auxiliary Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right horizontal
- Auxiliary inlet
- Adjustable
- Cast iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- Collection:
- Drainage
- Configuration:
- Horizontal Right
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Height:
- 4 in
- Installation Type:
- Floor Mount
- UPC:
- 098268075069
- WaterSense Labeled:
- No
- Width:
- 2 in