This product requires certification to purchase.

7 in. Adjustable Strainer

Watts

Drainage 7 in. Adjustable Strainer

  • Fast #
  • Part #WA71
  • Item #1441226
  • Manufacturer Part #8152706
5 out of 5 Customer Rating
Brand image
Watts

Drainage 7 in. Adjustable Strainer

  • Fast #
  • Part #WA71
  • Item #1441226
  • Manufacturer Part #8152706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Adjustable
  • Nickel Bronze
  • 7 in Diameter
  • Round
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Drainage
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
7
Drain Component Type:
Strainer
Drain Type:
Floor Drain
Fits Pipe Size:
7 in
IAPMO Listed:
No
Material:
Nickel Bronze
Shape:
Round
Strainer Size:
7
Strainer Style:
Round
Trim Ring:
No
UPC:
098268278668