This product requires certification to purchase.

8 in. No-Hub x FNPT Access Housing Heavy Duty Clean-Out

Watts

Drainage 8 in. No-Hub x FNPT Access Housing Heavy Duty Clean-Out

  • Fast #
  • Part #WCO300MF
  • Item #3525960
  • Manufacturer Part #8134049
3.7 out of 5 Customer Rating
Brand image
Watts

Drainage 8 in. No-Hub x FNPT Access Housing Heavy Duty Clean-Out

  • Fast #
  • Part #WCO300MF
  • Item #3525960
  • Manufacturer Part #8134049
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extra heavy duty load rating
  • Anchor flanges
  • XHD Load Rating
  • Anchor Flanges
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Height
100 in
Weight
100 lb
Width
11 in
Characteristics & Features
Collection
Drainage
Material
Ductile Iron
Warranty & Product Information
BAA Compliant
No
Product Type
Cover
UPC
643925298994