This product requires certification to purchase.

Adjustable Strainer in Nickel Bronze

Watts

Drainage Adjustable Strainer in Nickel Bronze

  • Fast #
  • Part #WB51
  • Item #1441268
  • Manufacturer Part #8152709
5 out of 5 Customer Rating
Brand image
Watts

Drainage Adjustable Strainer in Nickel Bronze

  • Fast #
  • Part #WB51
  • Item #1441268
  • Manufacturer Part #8152709
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable strainer for Watts® floor drains: 100, 200, 1100, and 1200 Series
  • Heavy duty
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
  • Requires Certification

Specifications

Collection:
Drainage
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
5 in
Drain Component Type:
Strainer
IAPMO Listed:
No