4 in. No Hub Cast Iron Drain Body
Drainage B2 Series 4 in. No Hub Cast Iron Drain Body
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Body
- No Hub
- 4 inch
- 4 in
Specifications
- BAA Compliant:
- No
- Collection:
- Drainage B2 Series
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 643925296617