Back-to-Back Horizontal Fitting
Drainage CA-100 Series Back-to-Back Horizontal Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Back-to-back
- Floor mounted
- Wall-mount install
- Cast iron
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage CA-100 Series
- Depth:
- 2 in
- Height:
- 10 in
- Product Type:
- Closet Carrier
- UPC:
- 098268049930
- Width:
- 2 in