Cast Iron Horizontal Left Hand Fitting for ISCA-101-L Closet Carrier
Drainage CA-100 Series Cast Iron Horizontal Left Hand Fitting for ISCA-101-L Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left horizontal
- Floor mounted
- Cast iron
- Off-the-floor
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- ISCA-101-L
- Collection:
- Drainage CA-100 Series
- Configuration:
- Horizontal Left
- Product Type:
- Closet Carrier
- UL Listed:
- No
- UPC:
- 098268049947