This product requires certification to purchase.

Tiling Frame for CA-100-EXT Water Closet Carrier

Watts

Drainage CA-100 Series Tiling Frame for CA-100-EXT Water Closet Carrier

  • Fast #
  • Part #WCA100M11
  • Item #7856549
  • Manufacturer Part #8132975
5 out of 5 Customer Rating
Brand image
Watts

Drainage CA-100 Series Tiling Frame for CA-100-EXT Water Closet Carrier

  • Fast #
  • Part #WCA100M11
  • Item #7856549
  • Manufacturer Part #8132975
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water closet
  • Floor mounted
  • Adjustable
  • Wall mount
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
CA-100-EXT Water Closet Carrier
Collection:
Drainage CA-100 Series
Depth:
4 in
Height:
11 in
Material:
Plastic
Product Type:
Tiling Frame
UL Listed:
No
UPC:
643925340259
WaterSense Labeled:
No
Width:
4 in