This product requires certification to purchase.

Floor Mount Single Plate Water Cooler Carrier in Polished Chrome

Watts

Drainage CA-421 Series Floor Mount Single Plate Water Cooler Carrier in Polished Chrome

  • Fast #
  • Part #WCA421
  • Item #4106546
  • Manufacturer Part #CA-421
5 out of 5 Customer Rating
Brand image
Watts

Drainage CA-421 Series Floor Mount Single Plate Water Cooler Carrier in Polished Chrome

  • Fast #
  • Part #WCA421
  • Item #4106546
  • Manufacturer Part #CA-421
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water cooler
  • Floor mounted
  • Universal support plate
  • Fully-adjustable
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Drainage CA-421 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Height:
42 in
Installation Type:
Floor Mount
Material:
Steel
Product Type:
Carrier
UPC:
098268051698
Width:
100 in