2 in. No-Hub Floor Clean-Out with Nickel Bronze Top
Drainage CO-200-R Series 2 in. No-Hub Floor Clean-Out with Nickel Bronze Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable Top
- Cast Iron Body
- MD Load Rating
- No Hub
Specifications
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- Drainage CO-200-R Series
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Height:
- 4 in
- Material:
- Cast Iron
- Plug Included:
- Yes
- UPC:
- 098268029215