This product requires certification to purchase.

2 in. Push-On-Floor Clean-Out with Nickel Bronze Top

Watts

Drainage CO-200-R Series 2 in. Push-On-Floor Clean-Out with Nickel Bronze Top

  • Fast #
  • Part #WCO202PR
  • Item #3636738
  • Manufacturer Part #CO-202P-R
3.3 out of 5 Customer Rating
Brand image
Watts

Drainage CO-200-R Series 2 in. Push-On-Floor Clean-Out with Nickel Bronze Top

  • Fast #
  • Part #WCO202PR
  • Item #3636738
  • Manufacturer Part #CO-202P-R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable Top
  • Cast Iron Body
  • MD Load Rating
  • Push On
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Drainage CO-200-R Series
End Connection 1:
Push
End Connections:
Push
Fits Pipe Size:
2 in
Height:
8 in
Material:
Cast Iron
Plug Included:
Yes
UPC:
098268029161