This product requires certification to purchase.

3 in. No Hub Cleanout

Watts

Drainage CO-200-R Series 3 in. No Hub Cleanout

  • Fast #
  • Part #WB4343
  • Item #1441286
  • Manufacturer Part #8152581
5 out of 5 Customer Rating
Brand image
Watts

Drainage CO-200-R Series 3 in. No Hub Cleanout

  • Fast #
  • Part #WB4343
  • Item #1441286
  • Manufacturer Part #8152581
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No hub
  • Cast iron
  • BAA available
  • Round
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Collection
Drainage CO-200-R Series
Material
Cast Iron
Outlet Type
No Hub
Warranty & Product Information
Application
Residential
BAA Compliant
No
IAPMO Listed
No
Product Type
Cleanout Body
UPC
643925323023