This product requires certification to purchase.

3 in. No-Hub Floor Clean-Out with Nickel Bronze Top

Watts

Drainage CO-200-R Series 3 in. No-Hub Floor Clean-Out with Nickel Bronze Top

  • Fast #
  • Part #WCO203R
  • Item #3450633
  • Manufacturer Part #CO-203-R
3.1 out of 5 Customer Rating
Brand image
Watts

Drainage CO-200-R Series 3 in. No-Hub Floor Clean-Out with Nickel Bronze Top

  • Fast #
  • Part #WCO203R
  • Item #3450633
  • Manufacturer Part #CO-203-R
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable top
  • Cast iron body
  • MD load rating
  • No hub
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2 in
Drain Base Width
2 in
Fits Pipe Size
3 in
Height
4 in
Plug Diameter
8 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
Drainage CO-200-R Series
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron
Outlet Type
No Hub
Warranty & Product Information
ANSI
ANSI A112-36.2M-91
Application
Residential
ASME
ASME A112.21.1M
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Cleanout
UPC
098268029444