4 in. No Hub Cleanout
Drainage CO-200-R Series 4 in. No Hub Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No hub
- Cast iron
- BAA available
- Round
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage CO-200-R Series
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Product Type:
- Cleanout Body
- UPC:
- 643925323016