4 in. Push On Drain Body
Drainage CO-200-R Series 4 in. Push On Drain Body
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push On
- Cast Iron
- BAA Available
- Round
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage CO-200-R Series
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UPC:
- 098268028775