Ductile Iron Cleanout
Drainage CO-200-R Series Ductile Iron Cleanout
Product Details
Product Details
- Adjustable top
- Ductile iron
- Extra heavy duty load rating
- Round
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- Drainage CO-200-R Series
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Diameter:
- 5 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Cleanout Cover
- UPC:
- 643925317640