Nickel Bronze Cleanout
Drainage CO-200-R Series Nickel Bronze Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable top
- Nickel bronze
- MD load rating
- Round
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- Drainage CO-200-R Series
- Cover Color Finish:
- Nickel
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5 in
- Plug Included:
- No
- Product Type:
- Cleanout
- UPC:
- 643925270242