This product requires certification to purchase.

6 in. Push-On Pull-Out Floor Cast Iron Clean-Out

Watts

Drainage CO-260 Series 6 in. Push-On Pull-Out Floor Cast Iron Clean-Out

  • Fast #
  • Part #WCO266P1
  • Item #3013410
  • Manufacturer Part #8185585
3.9 out of 5 Customer Rating
Brand image
Watts

Drainage CO-260 Series 6 in. Push-On Pull-Out Floor Cast Iron Clean-Out

  • Fast #
  • Part #WCO266P1
  • Item #3013410
  • Manufacturer Part #8185585
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable top
  • Cast iron body
  • Extra heavy duty load rating
  • No hub
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Drainage CO-260 Series
End Connection 1:
Push
End Connections:
Push
Height:
4 in
Material:
Cast Iron
Plug Included:
Yes
UPC:
098268028874