24 in. Polypropylene Grate
Drainage Dead Level® 24 in. Polypropylene Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polypropylene composite
- 6 IN x 24 IN
- Medium duty
- ADA compliant
Documents
Specifications
- Collection:
- Drainage Dead Level®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Grate
- Drain Type:
- Trench Drain
- Height:
- 1-3/8
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Plastic
- Material Type:
- Polypropylene
- Trim Ring:
- No
- Width:
- 5-13/100