This product requires certification to purchase.

6 in. Trim Kit

Watts

Drainage F-1W Series 6 in. Trim Kit

  • Fast #
  • Part #WF1W
  • Item #4529650
  • Manufacturer Part #8188172
4.8 out of 5 Customer Rating
Brand image
Watts

Drainage F-1W Series 6 in. Trim Kit

  • Fast #
  • Part #WF1W
  • Item #4529650
  • Manufacturer Part #8188172
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faceplate
  • Cap nuts
  • Bowl gasket
  • Nuts and washers
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
6 in
Width
4 in
Characteristics & Features
Adjustable
No
Collection
Drainage F-1W Series
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Trim Kit
UPC
098268051070