12-1/2 in. Ductile Iron Adjustable Drain Top Assembly
Drainage FD-340-Y Series 12-1/2 in. Ductile Iron Adjustable Drain Top Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron
- Round
- No Hub
- 4 IN
Specifications
- ASME:
- ASME A112.21
- Collection:
- Drainage FD-340-Y Series
- Diameter:
- 12 in
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Grate Style:
- Full
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Shape:
- Round
- Strainer Style:
- Round
- Trim Ring:
- No
- UPC:
- 643925322958
- Width:
- 2 in