12 Ductile Iron Fix Square AREA Drain TOP Assembly
Drainage FD-460-F Series 12 Ductile Iron Fix Square AREA Drain TOP Assembly
Product Details
Product Details
- Cast Iron
- Square
- No Hub
- 4 IN
Documents
Specifications
- BAA Compliant:
- No
- Collection:
- Drainage FD-460-F Series
- Drain Component Type:
- Drain Top
- Drain Type:
- Floor Drain
- Grate Style:
- Full
- Height:
- 50
- Material:
- Cast Iron
- Shape:
- Square
- Strainer Style:
- Square
- Type:
- WFD460F4
- UPC:
- 098268029895
- Width:
- 4