4 in. Round Bolt On Funnel Nickel Bronze
Drainage FD-Funnels Series 4 in. Round Bolt On Funnel Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Nickel Bronze
- Round
- Bolt-On
- 4 IN
Specifications
- BAA Compliant:
- No
- Collection:
- Drainage FD-Funnels Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Fits Pipe Size:
- 4 in
- UPC:
- 098268029864