8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink
Drainage FS-710 Series 8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Loose set grate
- Dome strainer
- Porcelain enamel coated interior
- Square
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Drainage FS-710 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Shape:
- Square
- Sink Bowl Size:
- 8 in x 8 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268038019
- Width:
- 8 in