8 in. Full Cast Iron Grate for FS-720 Series Sanitary Floor Sinks
Drainage FS-720 Series 8 in. Full Cast Iron Grate for FS-720 Series Sanitary Floor Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round
- Cast Iron
- Porcelain coated
- 8 in
Documents
Specifications
- Collection:
- Drainage FS-720 Series
- Diameter:
- 8 in
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Grate Style:
- Half
- Height:
- 25 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268030020