This product requires certification to purchase.

12 x 12 x 1/2 in. Acid Resisting Enamale Grate

Watts

Drainage FS-730 Series 12 x 12 x 1/2 in. Acid Resisting Enamale Grate

  • Fast #
  • Part #WFG1212
  • Item #1389946
  • Manufacturer Part #8185025
4.7 out of 5 Customer Rating
Brand image
Watts

Drainage FS-730 Series 12 x 12 x 1/2 in. Acid Resisting Enamale Grate

  • Fast #
  • Part #WFG1212
  • Item #1389946
  • Manufacturer Part #8185025
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Square
  • Cast iron
  • Porcelain coated
  • 12 in
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
12 in
Width
12 in
Characteristics & Features
Collection
Drainage FS-730 Series
Drain Component Type
Grate
Drain Type
Floor Drain
Grate Style
Half
Trim Ring
No
Warranty & Product Information
BAA Compliant
No
UPC
098268029970