12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink
Drainage FS-730 Series 12 x 12 x 6 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square
- No Hub
- Cast Iron
- Porcelain Enamel Coated Interior
Specifications
- ADA Compliant:
- No
- Collection:
- Drainage FS-730 Series
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Sink Bowl Size:
- 12 in x 12 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268030273
- Width:
- 12 in