2 in. Square Sanitary Floor Sink
Drainage FS-730 Series 2 in. Square Sanitary Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 enamel CI grate
- 12 inch square
- 2 inch no hub
- PP dome bottom strainer
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Drainage FS-730 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Length:
- 12
- Shape:
- Square
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268067859
- Width:
- 12