This product requires certification to purchase.

12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

Watts

Drainage FS-740 Series 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #WFS74322
  • Item #1814732
  • Manufacturer Part #8185113
5 out of 5 Customer Rating
Brand image
Watts

Drainage FS-740 Series 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #WFS74322
  • Item #1814732
  • Manufacturer Part #8185113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round
  • No Hub
  • Cast Iron
  • Porcelain Enamel Coated Interior
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Drainage FS-740 Series
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Sink Bowl Size:
12 in x 12 in x 6 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
098268030310
Width:
12 in