4 in. Square Sanitary Floor Sink
Drainage FS-750 Series 4 in. Square Sanitary Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 Enamel cast iron grate
- 12 in. square
- 4 in. No Hub
- PP Dome bottom strainer
Specifications
- ADA Compliant:
- No
- Collection:
- Drainage FS-750 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Shape:
- Square
- Sink Bowl Size:
- 12 x 12 x 10
- Sink Depth:
- 10 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- UPC:
- 098268167603
- Width:
- 12 in