6 in. Non Freeze Wall Hydrant
Drainage HY-420 Series 6 in. Non Freeze Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 6 in wall thickness
- Non-freeze key operated wall hydrant with chrome plated face, integral vacuum breaker
Specifications
- ASME:
- ASME B1.20.7
- ASSE Standards:
- ASSE 1019
- BAA Compliant:
- No
- Collection:
- Drainage HY-420 Series
- Color Finish Name:
- Chrome Plated
- Depth:
- 29
- End Connection 1:
- MPT
- End Connection 2:
- MGHT
- End Connections:
- MPT x MGHT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Handle Material:
- Bronze
- Height:
- 10
- IAPMO Listed:
- Yes
- Length:
- 6
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 098268060508
- Valve Body Material:
- Bronze
- Valve Material:
- Cast Bronze
- Valve Operator:
- Key
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Wall Thickness:
- 6 in
- Width:
- 2