This product requires certification to purchase.

4 in. Cast Iron Horizontal Left Hand Threaded Closet Carrier

Watts

Drainage ISCA-101 Series 4 in. Cast Iron Horizontal Left Hand Threaded Closet Carrier

  • Fast #
  • Part #WISCA101LT
  • Item #7826934
  • Manufacturer Part #ISCA-101-L-T
3.6 out of 5 Customer Rating
Brand image
Watts

Drainage ISCA-101 Series 4 in. Cast Iron Horizontal Left Hand Threaded Closet Carrier

  • Fast #
  • Part #WISCA101LT
  • Item #7826934
  • Manufacturer Part #ISCA-101-L-T
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single
  • Left horizontal
  • Tapered thread
  • Cast Iron
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
Adjustable:
No
Application:
Commercial, Residential, Industrial, Foodservice
Collection:
Drainage ISCA-101 Series
Configuration:
Horizontal Left
Depth:
100 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Height:
4 in
Installation Type:
Floor Mount
Material:
Cast Iron
Product Type:
Closet Carrier
UL Listed:
Yes
UPC:
098268297942
WaterSense Labeled:
No
Width:
15 in