4 in. No-Hub Vertical Single Adjustable Closet Carrier
Drainage ISCA-121 Series 4 in. No-Hub Vertical Single Adjustable Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industry standard
- Floor mounted
- Adjustable height
- Vertical
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- BAA Compliant:
- No
- Collection:
- Drainage ISCA-121 Series
- Configuration:
- Vertical
- Depth:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Height:
- 4 in
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- UPC:
- 098268052176
- Width:
- 15 in