4 in. No-Hub Horizontal Right Hand Single Adjustable Closet Carrier
Drainage 4 in. No-Hub Horizontal Right Hand Single Adjustable Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industry standard
- Floor mounted
- Adjustable height
- Horizontal right
Specifications
- ADA Compliant:
- No
- Collection:
- Drainage
- Configuration:
- Horizontal Right
- Depth:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Height:
- 4 in
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- UPC:
- 098268051780
- Width:
- 18 in