This product requires certification to purchase.

2 in. No Hub Cast Iron Cleanout

Watts

Drainage Products 2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #WCO382RD
  • Item #7681277
  • Manufacturer Part #8186182
5 out of 5 Customer Rating
Brand image
Watts

Drainage Products 2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #WCO382RD
  • Item #7681277
  • Manufacturer Part #8186182
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Countersunk plug
  • Access cover
  • Vandal proof screw
  • Cast iron
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Drainage Products
Cover Material:
Stainless Steel
Cover Shape:
Round
Diameter:
8 in
Drain Base Height:
2-3/4 in
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Brass
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
Cleanout
UPC:
098268028980