4 in. Vertical Back-to-Back Offset Thin Wall Closet Carrier
Drainage Products 4 in. Vertical Back-to-Back Offset Thin Wall Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industry standard
- Floor mounted
- Adjustable height
- Offset vertical left and right
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Drainage Products
- Configuration:
- Vertical
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Installation Type:
- Floor Mount
- Material:
- Cast Iron, Steel
- Product Type:
- Closet Carrier
- UL Listed:
- No
- UPC:
- 098268060317
- WaterSense Labeled:
- No