This product requires certification to purchase.

2 in. PVC Floor Drain

Watts

Drainage ProLine 2 in. PVC Floor Drain

  • Fast #
  • Part #WFD125R2PVCTPT
  • Item #3546191
  • Manufacturer Part #FD12-5R-2PVC-TPT
5 out of 5 Customer Rating
Brand image
Watts

Drainage ProLine 2 in. PVC Floor Drain

  • Fast #
  • Part #WFD125R2PVCTPT
  • Item #3546191
  • Manufacturer Part #FD12-5R-2PVC-TPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • On-grade PVC floor drain with adjustable 5" round strainer
  • Trap primer tapping
  • Requires Certification

Documents


Specifications

Collection:
Drainage ProLine
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Diameter:
5 in