3 in. Pipe Sleeve
Drainage PS Series 3 in. Pipe Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
- 3 in. Diameter
- Black
- Copolymer polypropylene
- 3 Degree taper
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Collection:
- Drainage PS Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Sleeve
- UPC:
- 098268167702
- Width:
- 4 in