This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Watts

Drainage RD-300-R Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD304DKR
  • Item #4106547
  • Manufacturer Part #RD-304-D-K-R
3.4 out of 5 Customer Rating
Brand image
Watts

Drainage RD-300-R Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD304DKR
  • Item #4106547
  • Manufacturer Part #RD-304-D-K-R
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron
  • Ductile iron dome
  • 4 inch no hub
  • External water dam
  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
Drainage RD-300-R Series
Construction:
Non-Membrane
Diameter:
16-63/100 in
Drain Base Height:
2 in
Drain Base Material:
Cast Iron
Drain Base Width:
8 in
Drain Grate Material:
Ductile Iron
Drain Opening:
4 in
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
UPC:
098268075991
Width:
100 in