11-7/16 in. Cast Iron Dome
Drainage RD-300 Series 11-7/16 in. Cast Iron Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ductile iron
- Self-locking
- 7 Inches high
- RD-300 Series
Documents
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage RD-300 Series
- Construction:
- Non-Membrane
- Diameter:
- 16
- Drain Grate Material:
- Ductile Iron
- UPC:
- 643925315240
- Width:
- 4