12-1/4 in. Plastic Dome
Drainage RD-300 Series 12-1/4 in. Plastic Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Poly
- Self-locking
- 7 in. high
- RD-300 Series
Documents
Specifications
- Adjustable:
- No
- Collection:
- Drainage RD-300 Series
- Construction:
- Non-Membrane
- Diameter:
- 4 in
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Plastic
- Material Type:
- Polyethylene
- UPC:
- 098268167610