4 in. Ductile Iron Roof Drain
Drainage RD-300 Series 4 in. Ductile Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Flashing clamp
- Self-locking dome
- 4 inch no hub
Documents
Specifications
- Adjustable:
- No
- Collection:
- Drainage RD-300 Series
- Construction:
- Non-Membrane
- Diameter:
- 2 in
- Drain Base Height:
- 2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 8 in
- Drain Grate Material:
- Ductile Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- UPC:
- 098268047578
- Width:
- 100 in